S29447 - 15W Led PAR38 35K 40DEG Beam E26 Base 120V

Satco

  • $11.95 (Each)
  • $11.95 (Each)

  • $71.70 (Per 6)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29447
Manufacturer
Satco
Manufacturer's Part Number
S29447
Description
15W Led PAR38 35K 40DEG Beam E26 Base 120V
15 Watt PAR38 Led Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294471 / 00045923294471
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Standard Packaging
$71.70 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
S29447 - Small Image
 
S29447 - Large Image
 
S29447 - Large Image
 
S29447 - Large Image
 
S29447 - Large Image
 
S29447 - Large Image
Attachments
 
 
S29447 - Specification Sheet
Other Links
 
 
S29447 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Plastic
Shape
PAR38
PAR38
Voltage Rating
120
Wattage
15
Material, Color, and Finish
Color Rendering Index (Cri)
90+
Color Temperature
3500
3500
Finish
Silver
Silver
Dimensions and Weight
Size
5
5
Descriptions
Description
15W LED PAR38 35K 40DEG BEAM E26 BASE 120V
Extra Long Description
SATCO S29447 15PAR38/LED/40'/935/12
SATCO S29447 15PAR38/LED/40'/935/12
Long Description
15 Watt PAR38 LED Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
15 Watt PAR38 LED Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
Product Type
15PAR38/Led/40'/935/120V
15PAR38/Led/40'/935/120V
Special Features
Warranty: 5-Years ; Location Rating: Wet ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Plastic ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Neutral White ; Efficacy: 80.00 LPW ; Center Beam Candle Power: 1533 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.125A ; T24 Compliant: True
Additional Information
Average Life
25000
25000
Base
E26
Beam Angle
40
40
Dimmable
Yes-Dimmable
Lumens
1200
Power Factor
0.9
Warranty
3 Year Limited - 12 hr per day
3 Year Limited - 12 hr per day
Manufacturer Information
Brand
Satco
Satco
Manufacturers Part Number
S29447
S29447
GTIN
00045923294471
UPC
045923294471
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
LED PAR SHAPE LAMPS
Type
LED Directional
Packaging
Weight
0.34
0.34
Weight per each
0.49
Carton
1
Package
6
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
-20C (-4F) to a maximum of +45C (+113F)
Standard
cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat