S39750 - 30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26

Satco

  • $62.78 (Each)
  • $62.78 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
S39750
Manufacturer
Satco
Manufacturer's Part Number
S39750
Description
30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26
30 Watt Led Hid Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397509 / 00045923397509
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.78 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
Attachments
 
 
S39750 - Specification Sheet
Other Links
 
 
S39750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Shape
ED28
Material
Thermo Plastic (PBT); Steel; Aluminum
Voltage Rating
120 to 277
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Finish
Clear
Dimensions and Weight
Size
6.69
Descriptions
extra long description
SATCO S39750 30W/LED/HID/MB-G3/50K/
Description
30W LED HID RPL 50K 4200LM (ADJ LIGHT PNLS) E26
Product Type
30W/Led/Hid/MB-G3/50K/100-277V
Long Description
30 Watt LED HID Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -20C (-4F) to +65C (+149F) ; Material: Aluminum / Steel / Thermo Plastic (PBT) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 4KV ; Color Temp: Natural Light ; Efficacy: 140.00 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: E26 ; Lamp Ballast Type AB: Type B ; Amps: 0.300-0.108A ; T24 Compliant: False
Additional Information
voltage range
277
lumens
4200
Warranty
5 Year Limited - Hi-Pro
average life
50000
surge protection
Built-in surge protection - 4KV
Base
E26
dimmable
Non-Dimmable
Power Factor
0.98
beam angle
120/150/260
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39750
GTIN
00045923397509
UPC
045923397509
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacements
Packaging
Weight
1.37
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
standard
cULus - Certified;cULus - Classified;cULus - Listed
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat