S5839 - 250W Metal Haylide W/ Pulse Sart Open Rated

Satco

  • $29.99 (Each)
  • $29.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5839
Manufacturer
Satco
Manufacturer's Part Number
S5839
Description
250W Metal Haylide W/ Pulse Sart Open Rated
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058394 / 00045923058394
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Resources
Other Links
 
 
S5839 - Other
 
S5839 - Other
Images
 
 
S5839 - Large Image
 
S5839 - Small Image
Attachments
 
 
S5839 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Shape
ED28
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Product Type
MS250/ED28/PS/U/4K Mog
extra long description
SATCO S5839 MS250/ED28/PS/U/4K MOG
Description
250W METAL HAYLIDE W/ PULSE SART OPEN RATED
Long Description
HID Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Additional Information
lumens
25k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
PULSE START
Operating Position
Universal
average life
15000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5839
GTIN
00045923058394
UPC
045923058394
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat