S8406 - 17W Fluo T8 24" 41K 85 Cri

Satco

  • $3.98 (Each)
  • $3.98 (Each)

  • $119.40 (Per 30)

In-Stock: 10 available locally (Dallas, TX) ( change location)
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
S8406
Manufacturer
Satco
Manufacturer's Part Number
S8406
Description
17W Fluo T8 24" 41K 85 Cri
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 20000 H Average Life, 4100 K, White, 17 W, 1450 LM Brightness (Lumens), 1 In Diameter, 24 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084065 / 00045923084065
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$119.40 (Per 30)
Stock Availability
Dallas
10 (Check another store)
DFW RDC
82
All Stores
1,033
Resources
Images
 
 
S8406 - Small Image
 
S8406 - Large Image
Attachments
 
 
S8406 - Specification Sheet
Other Links
 
 
S8406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Material
Glass; Aluminum
Shape
T8
Ballast Type
Type A
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color
White
color temperature
4100
color rendering index (cri)
85+
Dimensions and Weight
Diameter
1 in
Length
24 in
Descriptions
Description
17W FLUO T8 24" 41K 85 CRI
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, White, 17 W, 1450 lm Brightness (Lumens), 1 in Diameter, 24 in Length
Short Description
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 17 W
extra long description
SATCO S8406 F17T8/841/ENV
Special Features
ANSI Base: G13;Color Temp: Cool White;DLC Approved: False;Efficacy: 85.29 LPW;Hg Content: 3.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
1450 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 ct
lumens
1450
beam angle
360
Warranty
Avg. Rated Hour Limited
Socket Type
G13
Manufacturer Information
Manufacturers Part Number
S8406
Brand
Satco
sub brand
Hygrade
GTIN
00045923084065
UPC
045923084065
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.23
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Fluorescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8406.
Jump To:

Similar Items

Similar items are close alternatives to S8406, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Lif...
  • MFR Part #: F17T8/SP41/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($144.00) ·
F17T8SP41EC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$6.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat