S9201 - 6W Led G25 3000K Globe Frost

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9201
Manufacturer
Satco
Manufacturer's Part Number
S9201
Description
6W Led G25 3000K Globe Frost
Led Globe Light, Designation: 6W G25 Led Globe - Medium Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923092015 / 00045923092015
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9201 - Small Image
 
S9201 - Large Image
Attachments
 
 
S9201 - Specification Sheet
Other Links
 
 
S9201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
Frosted White
Finish
white
Dimensions and Weight
Diameter
3.13
Size
4.25
Descriptions
Long Description
LED Globe Light, Designation: 6W G25 LED Globe - Medium Base - 3000K - 120V
Description
6W LED G25 3000K GLOBE FROST
Product Type
6G25/Led/3000K/450L/120/D
extra long description
SATCO S9201 6G25/LED/3000K/470L/120
Additional Information
beam angle
175
average life
25000
lumens
450
Warranty
5 Year Limited - 10 hr per day
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9201
GTIN
00045923092015
UPC
045923092015
Taxonomies, Classifications, and Categories
Type
LED Globe Light
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
0.18
Weight per each
0.29
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat