S9872 - 2.5W Led T6 Cbase 27K

Satco

  • $4.95 (Each)
  • $4.95 (Each)

  • $29.70 (Per 6)

  • $118.80 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9872
Manufacturer
Satco
Manufacturer's Part Number
S9872
Description
2.5W Led T6 Cbase 27K
Satco S9872 2.5T6/Led/CL/27K/E12/12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923098727 / 00045923098727
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Carton
$118.80 (Per 24)
Standard Packaging
$29.70 (Per 6)
Resources
Images
 
 
S9872 - Small Image
 
S9872 - Large Image
Other Links
 
 
S9872 - Other
Attachments
 
 
S9872 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
2.5
Material, Color, and Finish
color temperature
2700
Descriptions
Product Type
2.5T6/Led/CL/27K/E12/120V
Description
2.5W LED T6 CBASE 27K
Long Description
SATCO S9872 2.5T6/LED/CL/27K/E12/12
Additional Information
lumens
200
Warranty
3 Year Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9872
sub brand
Satco
GTIN
00045923098727
UPC
045923098727
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.09
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat