1700 - Tem Vinyl Electrical Tape 1700, 3/4" X 60', Black

Temflex

  • $2.19 (Each)
  • $2.19 (Each)

  • $219.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1700
Manufacturer
Temflex
Manufacturer's Part Number
7000008400
Description
Tem Vinyl Electrical Tape 1700, 3/4" X 60', Black
Electrical Tape, Vinyl Material, Black, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 FT Length, 3/4 In Width, 7 Mil Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007697640 / 00054007697640
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$219.00 (Per 100)
Resources
Images
 
 
1700 - Large Image
 
1700 - Small Image
 
1700 - Large Image
Attachments
 
 
1700 - Specification Sheet
Other Links
 
 
1700 - Other
Brochures
 
 
1700 - Brochure
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
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Thickness
7 mil
Length
60 ft;18.288 m
Width
3/4 in;19 mm
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Black, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 ft Length, 3/4 in Width, 7 mil Thickness, 0.19 lb
Features
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.".
Short Description
Electrical Tape, 1700, Vinyl, Black
Special Features
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Description
TEM VINYL ELECTRICAL TAPE 1700,3/4" X 60',BLACK
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
100 RL/CA
Manufacturer Information
Brand
Temflex
sub brand
Temflex(TM)
Manufacturers Part Number
7000008400
GTIN
00054007697640
UPC
054007697640
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.192
Carton
100
Uses, Certifications, and Standards
Application
Protective Jacketing and Harnessing;General Purpose;Indoor/Outdoor;Cable/Wire Harnessing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat