1700CGN - Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Green

Temflex

  • $2.66 (Each)
  • $2.66 (Each)

  • $26.60 (Per 10)

  • $266.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1700CGN
Manufacturer
Temflex
Manufacturer's Part Number
1700C-3/4X66FT-GN
Description
Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Green
Electrical Tape, Vinyl Material, Green, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201524 - Color coding tape
UPC/GTIN
054007506515 / 00054007506515
Weight per unit
0.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$26.60 (Per 10)
Standard Packaging
$266.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1700CGN - Large Image
 
1700CGN - Large Image
Attachments
 
 
1700CGN - Specification Sheet
Other Links
 
 
1700CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Green
Backing Material
PVC
Dimensions and Weight
Length
66 ft
Width
3/4 in
Thickness
7 mil
Descriptions
Product Type
Electrical Tape
Features
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.".
Short Description
Electrical Tape, 1700, Vinyl, Green
Long Description
Electrical Tape, Vinyl Material, Green, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.22 lb
Special Features
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Description
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',GREEN
Additional Information
Tensile Strength
17 lb/in
Adhesive Material
Rubber Resin
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
10 RL/CA;100 RL/CA
Manufacturer Information
Manufacturers Part Number
1700C-3/4X66FT-GN
Brand
Temflex
sub brand
Temflex(TM)
GTIN
00054007506515
UPC
054007506515
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.217
Carton
10
Package
100
Uses, Certifications, and Standards
Application
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1700CGN.
Jump To:

Similar Items

Similar items are close alternatives to 1700CGN, though they may not be 100% alike.

3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 10...
  • Our Part #: 165GR4A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 165GR4A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.60) ·
165GR4A - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.56

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Green, +176 °F Operating Temperature, 60 FT Len...
  • Our Part #: EWG70605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EWG7060-5
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EWG70605 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat