5324 - Motor Lead Pigtail Splice 5324

3M

  • $712.55 (Each)
  • $712.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5324
Manufacturer
3M
Manufacturer's Part Number
5324
Description
Motor Lead Pigtail Splice 5324
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122746 / 00054007122746
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$712.55 (Each)
Resources
Attachments
 
 
5324 - Specification Sheet
Images
 
 
5324 - Large Image
 
5324 - Small Image
Other Links
 
 
5324 - Other
 
5324 - Other
 
5324 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR LEAD PIGTAIL SPLICE 5324
Long Description
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Product Type
3M™ Motor Lead Pigtail Splice Kits 5321-5324
extra long description
3M 7000006044 3M™ Motor Lead Pigtai
Features
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Manufacturer Information
Brand
3M
Manufacturers Part Number
5324
GTIN
00054007122746
UPC
054007122746
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
5.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat