5775AMT - Cold Shrink QS-Iii Splice Kits, 15 KV, 2-4/0 Awg

Scotchlok

  • $2987.78 (Each)
  • $2,987.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5775AMT
Manufacturer
Scotchlok
Manufacturer's Part Number
5775AMT
Description
Cold Shrink QS-Iii Splice Kits, 15 KV, 2-4/0 Awg
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051128534939 / 00051128534939
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,987.78 (Each)
Resources
Images
 
 
5775AMT - Small Image
 
5775AMT - Large Image
Attachments
 
 
5775AMT - Specification Sheet
Brochures
 
 
5775AMT - Brochure
Other Links
 
 
5775AMT - Other
 
5775AMT - Other
 
5775AMT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Descriptions
Description
COLD SHRINK QS-III SPLICE KITS, 15 KV, 2-4/0 AWG
Product Type
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Spli
extra long description
3M 7000031680 3M™ Cold Shrink QS-II
Features
The kits are designed to be used with 3M™ Scotchlok™ Connectors 10000 and 20000 Series or other UL listed inline compression connectors that fit within the dimension limits listed in the data sheet. Meets the requirements of IEEE-404.Kits include material necessary to make one 3/C splice. Connectors are not included and must be ordered separately. The completed splice is designed for use in cable trays, weather exposed or direct burial locations. The splice utilizes several technologies to accommodate the
Long Description
3M™ Cold Shrink QS-III 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 5/8 kV cables with conductor sizes from 3/0 AWG-1000 kcmil (95-500 mm²) or 15 kV cables with conductor sizes from 2 AWG-750 kcmil (35-325 mm²).
Manufacturer Information
Manufacturers Part Number
5775AMT
Brand
Scotchlok
GTIN
00051128534939
UPC
051128534939
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Inline
Packaging
Weight per each
23.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat