82A - Inline Resin Power Cable Splice Kit, 10-2awg

3M

  • $68.32 (Each)
  • $68.32 (Each)

  • $683.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
82A
Manufacturer
3M
Manufacturer's Part Number
82-A
Description
Inline Resin Power Cable Splice Kit, 10-2awg
Inline Power Cable Resin Splice Kit
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007250166 / 00054007250166
Weight per unit
0.611 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.32 (Each)
Carton
$683.20 (Per 10)
Resources
Images
 
 
82A - Large Image
 
82A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k/5k
Descriptions
Product Type
Inline Resin Splicing Kits
Description
INLINE RESIN POWER CABLE SPLICE KIT, 10-2AWG
Long Description
Inline Power Cable Resin Splice Kit
Additional Information
Cable Type
Inline
Manufacturer Information
Manufacturers Part Number
82-A
Brand
3M
sub brand
Scotchcast
GTIN
00054007250166
UPC
054007250166
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Inline Splice
Packaging
Weight per each
0.611
Carton
10
Uses, Certifications, and Standards
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat