8514 - Scotchcast Multi-Mold Resin Splice Kit, 2/0awg

Scotchcast

  • $75.58 (Each)
  • $75.58 (Each)

  • $755.80 (Per 10)

In-Stock: 0 available locally (Hereford, TX) (change location)
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
8514
Manufacturer
Scotchcast
Manufacturer's Part Number
8514
Description
Scotchcast Multi-Mold Resin Splice Kit, 2/0awg
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
13111001 - Epoxy
UPC/GTIN
054007118480 / 00054007118480
Weight per unit
1.679 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.58 (Each)
Standard Packaging
$755.80 (Per 10)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
33
Resources
Images
 
 
8514 - Small Image
 
8514 - Large Image
Attachments
 
 
8514 - Specification Sheet
Other Links
 
 
8514 - Other
 
8514 - Other
 
8514 - Other
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
SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT, 2/0AWG
Product Type
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series
extra long description
3M 7000132288 3M™ Scotchcast™ Multi
Features
3M™ Scotchcast™ Multi Mold Resin Splice Kit 85 Series includes a flexible film plastic mold, electrical insulating resin 2104, pressure sensitive adhesive film sealing strip and a comprehensive instruction booklet. Using split bolts, H tap or C tap compression connectors, it provides inline, wye, X, butt and dead end splice configurations. It has a flexible film plastic mold with a built in porous spacer web for ensuring proper thickness of insulating compound. The splice kit is perfect for direct burial a
Long Description
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series are a group of versatile splice kits for insulating and waterproofing odd-sized and odd-shaped splices in underground applications, up to 1000 volts. Splices may be inline, wye, X, butt and dead-end spliceconfigurations (for non-shielded cable) using split bolts, H tap or C tap compression connectors.
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
8514
GTIN
00054007118480
UPC
054007118480
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight per each
1.679
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
33 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat