88SUPER2X36YD - Super 88 Vinyl Electrical Tape, 2" X 36YD, BK

Scotch

  • $57.39 (Each)
  • $57.39 (Each)

  • $688.68 (Per 12)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88SUPER2X36YD
Manufacturer
Scotch
Manufacturer's Part Number
882X36YD
Description
Super 88 Vinyl Electrical Tape, 2" X 36YD, BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
00054007103561 / 00054007103561
Weight per unit
1.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.39 (Each)
Standard Packaging
$688.68 (Per 12)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
0
All Stores
20
Resources
Images
 
 
88SUPER2X36YD - Small Image
 
88SUPER2X36YD - Large Image
 
88SUPER2X36YD - Large Image
 
88SUPER2X36YD - Video
Attachments
 
 
88SUPER2X36YD - Specification Sheet
Other Links
 
 
88SUPER2X36YD - Other
 
88SUPER2X36YD - Other
Brochures
 
 
88SUPER2X36YD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Length
36 yd;32.9184 m
Thickness
8.5 mil
Width
2 in;50.8 mm
Descriptions
Description
SUPER 88 VINYL ELECTRICAL TAPE, 2" X 36YD, BK
Extra Long Description
3M 7000006093 Scotch® Vinyl Electri
Features
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed
Long Description
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 yd Length, 2 in Width, 8.5 mil Thickness, 1.16 lb
Product Type
Vinyl Electrical Tape
Short Description
Black Vinyl Electrical Tape, 3/4" x 66', PVC
Special Features
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions
Additional Information
Adhesive Material
Rubber Resin
Made In USA
yes
Maximum Operating Temperature
+220 °F;+105 °C
Media
Yes
Minimum Operating Temperature
0 °F;-18 °C
Package Quantity
12 RL/CA
Standards Met
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75
Tensile Strength
20 lb/in
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
882X36YD
Sub Brand
Scotch(R)
GTIN
00054007103561
UPC
00054007103561
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
1.16 lb
Weight per each
1.165
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Primary Insulation for Splices Up to 600v. Protective Jacketing
Standard
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat