CT11BK50C - Cable Tie CT11BK50-C, 10/Case

3M

  • $11.01 (Per 100)
  • $0.11 (Each)

  • $11.01 (Per 100)

  • $110.10 (Per 1,000)
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
CT11BK50C
Manufacturer
3M
Manufacturer's Part Number
CT11BK50C
Description
Cable Tie CT11BK50-C, 10/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128593004 / 00051128593004
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.01 (Per 100)
Standard Packaging
$110.10 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
58,800
Resources
Images
 
 
CT11BK50C - Small Image
 
CT11BK50C - Small Image
 
CT11BK50C - Large Image
 
CT11BK50C - Large Image
Specifications Sheets
 
 
CT11BK50C - Specification Sheet
Attachments
 
 
CT11BK50C - Specification Sheet
Other Links
 
 
CT11BK50C - Other
 
CT11BK50C - Other
Brochures
 
 
CT11BK50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT11BK50C.
Jump To:

Similar Items

Similar items are close alternatives to CT11BK50C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length,...
  • MFR Part #: TY526MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($289.80) · 10,000 ($2,898.00) ·
TY526MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$28.98

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT11BK50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT11BK50-C 3M Electrical Products 00051128593004
8930 Avery n/a
L-11-50-0-C Catamount n/a
IT3S-C0 Ideal Industries 00783250574476
S12-50-C0 Panduit 00613056258143
17-S280B-C Qualtek n/a
L-11-50-0-C Thomas & Betts 00728494911007

* All prices subject to change.

Begin Live Chat