CT8BK50C - Cable Tie CT8BK50-C, 1000/Case

3M

  • $14.03 (Per 100)
  • $0.14 (Each)

  • $14.03 (Per 100)

  • $140.30 (Per 1,000)
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
CT8BK50C
Manufacturer
3M
Manufacturer's Part Number
CT8BK50C
Description
Cable Tie CT8BK50-C, 1000/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592939 / 00051128592939
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.03 (Per 100)
Standard Packaging
$140.30 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
50,500
Resources
Images
 
 
CT8BK50C - Small Image
 
CT8BK50C - Small Image
 
CT8BK50C - Large Image
 
CT8BK50C - Large Image
Attachments
 
 
CT8BK50C - Specification Sheet
Other Links
 
 
CT8BK50C - Other
 
CT8BK50C - Other
Brochures
 
 
CT8BK50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT8BK50C.
Jump To:

Similar Items

Similar items are close alternatives to CT8BK50C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, ...
  • Our Part #: TY525MXE
  • Fort Smith Availability: 600
  • Total Availability: In Stock
  • MFR Part #: TY525MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($143.00) · 10,000 ($1,430.00) ·
TY525MXE - Abb Installation Products, Inc

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$14.30

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT8BK50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8BK50-C 3M Electrical Products 00051128592939
8437 Avery n/a
L-7-50-0-C Catamount n/a
PLT2S-C0 Panduit n/a
PLT2S-C0 Panduit 00074983540464
17-S190B-C Qualtek n/a
L-7-50-0-C Thomas & Betts 00728494917009
TY525MX Thomas & Betts 00786210805108

* All prices subject to change.

Begin Live Chat