DT400 - Fire Barrier Putty Sleeve Kit, 4"

3M

  • $108.19 (Each)
  • $108.19 (Each)
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
DT400
Manufacturer
3M
Manufacturer's Part Number
DT400
Description
Fire Barrier Putty Sleeve Kit, 4"
3M™ Fire Barrier Putty Sleeve Kits Are Designed to Help Prevent The Passage Of Fire and Smoke In New or Existing Cable Penetrations Through Walls or Floors. These Kits Are Tested Up to 4 Hours For Fire-Rated Through Penetration Systems (In Accordance With Astm E814). No Gasket Is Required With This Product and It Allows For Both New and Retrofit Data and Telecom Cable Firestop Installations.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Cable Locators Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115188060 / 00051115188060
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.19 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Images
 
 
DT400 - Small Image
 
DT400 - Large Image
Attachments
 
 
DT400 - Specification Sheet
Other Links
 
 
DT400 - Other
 
DT400 - Other
Brochures
 
 
DT400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Distribution Centers

Location Stock Available
Phoenix
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
15 View Store

* All prices subject to change.

Begin Live Chat