FP3011448CLEAR - Thin-Wall Heat Shrink Tubing, 1/4 - 48", Clear

3M

  • $4.63 (Each)
  • $4.63 (Each)

  • $55.56 (Per 12)

In-Stock: 0 available locally (League City, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011448CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.250CR48"S
Description
Thin-Wall Heat Shrink Tubing, 1/4 - 48", Clear
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595787 / 00051128595787
Weight per unit
0.0626 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Standard Packaging
$55.56 (Per 12)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
85
Resources
Images
 
 
FP3011448CLEAR - Small Image
 
FP3011448CLEAR - Large Image
 
FP3011448CLEAR - Large Image
Attachments
 
 
FP3011448CLEAR - Specification Sheet
Brochures
 
 
FP3011448CLEAR - Brochure
Other Links
 
 
FP3011448CLEAR - Other
 
FP3011448CLEAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
4 ft
Thickness
0.025 in;0.64 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/4 in Cable Size, 0.125 in;3.18 mm Recovered Diameter, 0.25 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.1 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Clear, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 1/4 - 48", CLEAR
extra long description
3M 7000133496 3M™ Heat Shrink Thin-
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1/4 in
Maximum Recovered Diameter
0.125 in;3.18 mm
Minimum Expanded Diameter
0.25 in;6.35 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
12 CA
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.250CR48"S
sub brand
3M(TM)
GTIN
00051128595787
UPC
051128595787
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.1 lb/EA
Weight per each
0.0626
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
17 View Store
DFW RDC
4 View Store

A-L

Location Stock Available
Covington
15 View Store

M-Z

Location Stock Available
New Orleans
49 View Store

* All prices subject to change.

Begin Live Chat