FP30118BLACK100 - Thin-Wall Heat Shrink Tubing, BK, 100'

3M

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.23 (Per 100)

  • $198.69 (Per 300)
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
FP30118BLACK100
Manufacturer
3M
Manufacturer's Part Number
FP0.125BK100'S
Description
Thin-Wall Heat Shrink Tubing, BK, 100'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
076308624118 / 00076308624118
Weight per unit
0.0024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$66.23 (Per 100)
Standard Packaging
$198.69 (Per 300)
Resources
Images
 
 
FP30118BLACK100 - Small Image
 
FP30118BLACK100 - Large Image
Attachments
 
 
FP30118BLACK100 - Specification Sheet
Brochures
 
 
FP30118BLACK100 - Brochure
Other Links
 
 
FP30118BLACK100 - Other
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
FP-SM 1/8 BK SPL 100 Feet 3300125BK 300F
Description
THIN-WALL HEAT SHRINK TUBING, BK, 100'
extra long description
3M FP0.125BK100'S FP-SM 1/8 BK SPL
Features
3M™ Heat Shrink Tubing FP-301 is color-coded for quick and easy identification of the wire. This split-resistant, flame-retardant tubing is used as shrink-fit, electrical insulation over cable splices or terminations. The high-expansion-ratio tubing is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -67 to 275 degrees F (-55 to 135 degre
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.125BK100'S
GTIN
00076308624118
UPC
076308624118
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0024
Carton
100
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat