FP30131648RED - FP 3/16 RD 48" 25/BX 3000187RD

3M

  • $2.28 (Each)
  • $2.28 (Each)

  • $57.00 (Per 25)
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
FP30131648RED
Manufacturer
3M
Manufacturer's Part Number
FP301-3/16-48"-RED-25 PCS
Description
FP 3/16 RD 48" 25/BX 3000187RD
Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/16 In Cable Size, 0.093 In;2.36 MM Recovered Diameter, 0.187 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595732 / 00051128595732
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Standard Packaging
$57.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
FP30131648RED - Large Image
 
FP30131648RED - Large Image
Attachments
 
 
FP30131648RED - Specification Sheet
Other Links
 
 
FP30131648RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
9 View Store
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat