ITCSN0800 - Heavy-Wall Heat Shrink Cable Sleeve, 6", 3PC

3M

  • $28.38 (Each)
  • $28.38 (Each)

  • $340.56 (Per 12)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITCSN0800
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK6"P
Description
Heavy-Wall Heat Shrink Cable Sleeve, 6", 3PC
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128600771 / 00051128600771
Weight per unit
0.0112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.38 (Each)
Standard Packaging
$340.56 (Per 12)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
171
Resources
Images
 
 
ITCSN0800 - Small Image
 
ITCSN0800 - Large Image
Attachments
 
 
ITCSN0800 - Specification Sheet
Brochures
 
 
ITCSN0800 - Brochure
Other Links
 
 
ITCSN0800 - Other
 
ITCSN0800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEAVY-WALL HEAT SHRINK CABLE SLEEVE, 6", 3PC
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
extra long description
3M 7010398985 3M™ Heat Shrink Heavy
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
IT0.800BK6"P
GTIN
00051128600771
UPC
051128600771
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
0.0112
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat