ITCSN080048 - Heat Shrink Heavywall Cable Sleeve ITCSN0800, 48"

3M

  • $59.49 (Each)
  • $59.49 (Each)

  • $297.45 (Per 5)
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
ITCSN080048
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK48"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN0800, 48"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #8 to 1/0 Awg Cable Size, 0.2 In;5.1 MM Recovered Diameter, 0.8 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089032 / 00054007089032
Weight per unit
1.832 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.49 (Each)
Standard Packaging
$297.45 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
353
Resources
Images
 
 
ITCSN080048 - Small Image
 
ITCSN080048 - Large Image
 
ITCSN080048 - Large Image
Brochures
 
 
ITCSN080048 - Brochure
Other Links
 
 
ITCSN080048 - Other
 
ITCSN080048 - Other
Attachments
 
 
ITCSN080048 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 353

Location search:
These alternate items can be purchased instead of ITCSN080048.
Jump To:

Cross Referenced

These items are similar to ITCSN080048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0800-48-BOX 3M Electrical Products 00054007089032
68166 Morris 00601986681667
HS6-1-4 Thomas & Betts 00786210890661
321-50190 HellermannTyton 00089306311577

* All prices subject to change.

Begin Live Chat