ITCSN08009 - Heavy-Wall Heat Shrink Cable Sleeve, 9", 8-1/0awg

3M

  • $15.20 (Each)
  • $15.20 (Each)

  • $380.00 (Per 25)
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
ITCSN08009
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK9"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 9", 8-1/0awg
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #8 to 1/0 Awg Cable Size, 0.2 In;5.1 MM Recovered Diameter, 0.8 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007088905 / 00054007088905
Weight per unit
1.602 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.20 (Each)
Standard Packaging
$380.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
360
Resources
Images
 
 
ITCSN08009 - Small Image
 
ITCSN08009 - Large Image
 
ITCSN08009 - Large Image
Brochures
 
 
ITCSN08009 - Brochure
Other Links
 
 
ITCSN08009 - Other
 
ITCSN08009 - Other
Attachments
 
 
ITCSN08009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 360

Location search:
These alternate items can be purchased instead of ITCSN08009.
Jump To:

Cross Referenced

These items are similar to ITCSN08009 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0800-9-BOX 3M Electrical Products 00054007088905
ITCSN08009BULK 3M Electrical Products 54007089667
HSB34H9PF10 Burndy 00781810214817
46-348 Ideal Industries 783250463480
21112-B3 ILSCO 783669420043
21209 ILSCO n/a
21209-B3 ILSCO 783669712933
21212-B3 ILSCO 783669420135
HST0.8-9-XY Panduit 74983107278
HST0.89 Panduit n/a
PSHA78FR12 Penn-Union 785037892858
HS6-1L Thomas & Betts 786210890678

* All prices subject to change.

Begin Live Chat