ITCSN11009 - Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg

3M

  • $20.52 (Each)
  • $20.52 (Each)

  • $513.00 (Per 25)
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
ITCSN11009
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK9"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007088936 / 00054007088936
Weight per unit
2.618 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.52 (Each)
Standard Packaging
$513.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
104
Resources
Images
 
 
ITCSN11009 - Small Image
 
ITCSN11009 - Large Image
 
ITCSN11009 - Large Image
Brochures
 
 
ITCSN11009 - Brochure
Other Links
 
 
ITCSN11009 - Other
 
ITCSN11009 - Other
Attachments
 
 
ITCSN11009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104

Location search:

Distribution Centers

Location Stock Available
Springdale
11 View Store
West Wichita
24 View Store

M-Z

Location Stock Available
Siloam Springs
6 View Store
These alternate items can be purchased instead of ITCSN11009.
Jump To:

Cross Referenced

These items are similar to ITCSN11009 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0800-9-BULK 3M Electrical Products 00054007089667
ITCSN-1100-9-BLACK-12-3-PC-PKS 3M Electrical Products 00051128600795
ITCSN-1100-9-BOX 3M Electrical Products 00054007088936
HST1.1-9-XY Panduit 00074983107353
HS4-30-L Thomas & Betts 00786210872018

* All prices subject to change.

Begin Live Chat