MTV14250L - Ins Male Tab 50PC

3M

  • $5.99 (Each)
  • $5.99 (Each)

  • $59.90 (Per 10)

In-Stock: 0 available locally (Wichita Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTV14250L
Manufacturer
3M
Manufacturer's Part Number
MTV14-250L
Description
Ins Male Tab 50PC
Male Disconnect, Tab Style; 0.25 Inch Tab Size; Conductor Size 16 Awg to 14 Awg; Blue; Vinyl Insulated; Standard Package (10) 50 Terminal Bags Per Case; Approval Ul, Csa; MTV14 Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007703167 / 00054007703167
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$59.90 (Per 10)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
9
Resources
Images
 
 
MTV14250L - Large Image
Attachments
 
 
MTV14250L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Male Disconnect
Description
INS MALE TAB 50PC
Long Description
MALE DISCONNECT, TAB STYLE; 0.25 INCH TAB SIZE; CONDUCTOR SIZE 16 AWG TO 14 AWG; BLUE; VINYL INSULATED; STANDARD PACKAGE (10) 50 TERMINAL BAGS PER CASE; APPROVAL UL, CSA; MTV14 MODEL
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
Tab Size
0.25 INCH
Maximum Conductor Size
14 AWG
Minimum Conductor Size
16 AWG
Insulation Type
VINYL INSULATED
Manufacturer Information
Manufacturers Part Number
MTV14-250L
Brand
3M ELECTRICAL MARKET ELECTRICAL PRODUCTS
Model
MTV14
GTIN
00054007703167
UPC
054007703167
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TAB STYLE
Packaging
Standard Package
(10) 50 TERMINAL BAGS PER CASE
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat