11033AT15 - 6" Flat Glass SHWR TRM

Generation Lighting.

  • $38.18 (Each)
  • $38.18 (Each)

  • $229.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11033AT15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
11033AT-15
Description
6" Flat Glass SHWR TRM
Flat Glass Shower Trim, Aluminum, White, 8 In Diameter, 4 In Height, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652011122 / 00785652011122
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.18 (Each)
Standard Packaging
$229.08 (Per 6)
Resources
Images
 
 
11033AT15 - Small Image
 
11033AT15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
white
Style
Traditional
Dimensions and Weight
Diameter
8 in
Height
4 in
Descriptions
Description
6" FLAT GLASS SHWR TRM
Product Type
Flat Glass Shower Trim
Long Description
Flat Glass Shower Trim, Aluminum, white, 8 in Diameter, 4 in Height, 0.15 lb
Short Description
Flat Glass Shower Trim, Aluminum, White
Additional Information
for use with
11028;11003;11019;11018;11007;11017 Series
package quantity
6 CT
Safety Rating
Wet
Voltage
120.00
Category
Recessed
Manufacturer Information
Manufacturers Part Number
11033AT-15
Brand
Generation Lighting.
GTIN
00785652011122
UPC
785652011122
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Decorative 6In Trims
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat