93403S171 - Tarpa Led Step Light-171 Antq Bronze

Generation Lighting.

  • $109.98 (Each)
  • $109.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93403S171
Manufacturer
Generation Lighting.
Manufacturer's Part Number
93403S-171
Description
Tarpa Led Step Light-171 Antq Bronze
The Led Step Lighting One Light Landscape Step Fixture In Painted Antique Bronze Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
N/A
UPC/GTIN
785652102776 / 00785652102776
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.98 (Each)
Resources
Images
 
 
93403S171 - Small Image
 
93403S171 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Description
TARPA LED STEP LIGHT-171 ANTQ BRONZE
Product Type
Led Step Light
Long Description
The LED Step Lighting one light landscape step fixture in painted antique bronze is the perfect way to achieve your desired fashion or functional needs in your home.
Additional Information
Voltage
120.00 FT
bulb type
Array
Category
Landscape Ltg.
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
93403S-171
Brand
Generation Lighting.
GTIN
00785652102776
UPC
785652102776
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
Step Lights
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat