8411 - 1-1/2" N/M LT Straight Conn Gy

SPX

  • $12.86 (Each)
  • $12.86 (Each)

  • $128.64 (Per 10)

  • $1,286.42 (Per 100)

In-Stock: 35 available locally (McAllen, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8411
Manufacturer's Part Number
Description
1-1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.67 In Diameter, 1-1/2 In Knockout Size, 2.7 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884110
Weight per unit
0.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Standard Packaging
$128.64 (Per 10)
Stock Availability
McAllen
35 (Check another store)
All Stores
3,108
Resources
Images
 
 
8411 - Small Image
 
8411 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
2.67 in
Length
2.7 in
Descriptions
Description
1-1/2" N/M LT STRAIGHT CONN GY
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.67 in Diameter, 1-1/2 in Knockout Size, 2.7 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wa
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 1-1/2 in, Nylon, Gray, 2/10 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Additional Information
Connection Orientation
Straight
Connection Type
Liquid-Tight
Insulated/Non-Insulated
Non-Insulated
Knockout Size
1-1/2 in
Package Quantity
2/10 PK
Standards Met
cULus Listed File No. E197675
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8411
Sub Brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
3 lb
Weight per each
0.293
Carton
1
Package
10
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,108

Location search:

A-L

Location Stock Available
Arlington Branch
62 View Store
Athens
21 View Store
Avondale
9 View Store
Bartlesville
12 View Store
Bastrop
8 View Store
Baytown
28 View Store
Benton
4 View Store
Big Spring
2 View Store
Bridgeport
9 View Store
Brownwood
6 View Store
Bryan
21 View Store
Burleson
9 View Store
Cabot
20 View Store
Carthage
2 View Store
Casa Grande
20 View Store
Cedar Park
10 View Store
Centennial
2 View Store
Cleburne
18 View Store
Colorado Springs
8 View Store
Concord
3 View Store
Conroe
6 View Store
Conway
5 View Store
Cookeville
3 View Store
Corsicana
6 View Store
Covington
11 View Store
Dallas
24 View Store
Deer Valley
18 View Store
Denton
6 View Store
Doraville
6 View Store
Dripping Springs
12 View Store
El Dorado
26 View Store
Ennis
6 View Store
Forney
16 View Store
Fort Collins
8 View Store
Fort Stockton
22 View Store
Ft. Worth
9 View Store
Gainesville
5 View Store
Galena Park
6 View Store
Galveston
13 View Store
Georgetown
20 View Store
Gilbert
9 View Store
Gonzales
5 View Store
Granbury
1 View Store
Greenville
3 View Store
Greenville - SC
10 View Store
Henderson
31 View Store
Hendersonville
8 View Store
Hope
6 View Store
Hot Springs
3 View Store
Humble
18 View Store
Huntsville
17 View Store
Jacksonville
11 View Store
Jasper
12 View Store
Jonesboro
19 View Store
Katy
19 View Store
Kenedy
11 View Store
Kerrville
14 View Store
Kilgore
17 View Store
Killeen
10 View Store
Lafayette
6 View Store
Lancaster
4 View Store
Laredo
6 View Store
League City
13 View Store
Leesville
11 View Store
Lufkin
13 View Store

M-Z

Location Stock Available
Mansfield
5 View Store
Marble Falls
17 View Store
Marietta
11 View Store
Marshall
9 View Store
McKinney
14 View Store
Mesa
4 View Store
Midland
9 View Store
Monroe
4 View Store
Moore
4 View Store
Mt. Pleasant
13 View Store
N Little Rock
16 View Store
N. San Antonio
5 View Store
NacSpace
12 View Store
Nashville
8 View Store
Natchitoches
6 View Store
New Braunfels
4 View Store
Newnan
4 View Store
North Austin
23 View Store
North Fort Worth
19 View Store
Palestine
8 View Store
Paris
18 View Store
Pearland
12 View Store
Pearsall
6 View Store
Pecos
10 View Store
Pine Bluff
2 View Store
Pineville
10 View Store
Plano
18 View Store
Pleasanton
2 View Store
Prescott Valley
3 View Store
Prosper
4 View Store
Pryor
1 View Store
Rockwall
51 View Store
Rome
4 View Store
Round Rock
9 View Store
Russellville
11 View Store
Ruston
2 View Store
San Angelo
8 View Store
San Antonio
11 View Store
San Marcos
24 View Store
Searcy
4 View Store
Sherman
8 View Store
Shreveport
3 View Store
South Austin
21 View Store
Spring
13 View Store
Stafford
10 View Store
Stephenville
17 View Store
Stillwater
4 View Store
Stockbridge
6 View Store
Sulphur
19 View Store
Sulphur Springs
30 View Store
Sweetwater
3 View Store
Tampa Bay East
10 View Store
Temple
14 View Store
Terrell
7 View Store
Tomball
20 View Store
Tucson
11 View Store
Uvalde
8 View Store
Vidalia
22 View Store
Waco
24 View Store
Waxahachie
6 View Store
Weatherford
2 View Store
West Dallas
11 View Store
West Ft. Worth
12 View Store
Wichita Falls
10 View Store

* All prices subject to change.

Begin Live Chat