8422 - 1" N/M LT 90D Conn Gy

SPX

  • $14.23 (Each)
  • $14.23 (Each)

  • $71.14 (Per 5)

  • $711.36 (Per 50)

  • $1,422.71 (Per 100)

In-Stock: 36 available locally (Texarkana, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8422
Manufacturer's Part Number
8422
Description
1" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 In Knockout Size, 4.125 In Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884226
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Carton
$71.14 (Per 5)
Standard Packaging
$711.36 (Per 50)
Stock Availability
Texarkana
36 (Check another store)
All Stores
4,975
Resources
Images
 
 
8422 - Small Image
 
8422 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.125 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit Connector
Non-Metallic Liquid-Tight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 in Knockout Size, 4.125 in Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
Short Description
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1 in, Nylon, Gray, 5/50 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C
Description
1" N/M LT 90D CONN GY
Additional Information
Connection Orientation
90 °
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in
Connection Type
NPT
Knockout Size
1 in
Standards Met
cULus Listed File No. E197675
package quantity
5/50 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8422
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
8 lb
Weight per each
0.185
Carton
5
Package
50
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,975

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
36 View Store

M-Z

Location Stock Available
Mansfield
14 View Store
Marble Falls
31 View Store
Marietta
13 View Store
Marshall
3 View Store
McKinney
15 View Store
Mesa
15 View Store
Midland
6 View Store
Mineral Wells
39 View Store
Monroe
44 View Store
Moore
32 View Store
Mt. Pleasant
27 View Store
N Little Rock
5 View Store
N. San Antonio
45 View Store
NacSpace
2 View Store
Nashville
7 View Store
Natchitoches
25 View Store
New Braunfels
42 View Store
New Orleans
53 View Store
Newnan
35 View Store
North Austin
50 View Store
North Fort Worth
23 View Store
Palestine
9 View Store
Paris
49 View Store
Pearland
34 View Store
Pearsall
5 View Store
Pine Bluff
62 View Store
Pineville
19 View Store
Plano
30 View Store
Pleasanton
10 View Store
Prescott Valley
33 View Store
Prosper
13 View Store
Pryor
4 View Store
Rockwall
19 View Store
Rome
12 View Store
Round Rock
47 View Store
Russellville
1 View Store
Ruston
48 View Store
San Angelo
4 View Store
San Antonio
62 View Store
San Marcos
44 View Store
Searcy
13 View Store
Sherman
30 View Store
Shreveport
25 View Store
South Austin
14 View Store
Stafford
55 View Store
Stephenville
7 View Store
Stillwater
3 View Store
Stockbridge
50 View Store
Sulphur
38 View Store
Sulphur Springs
87 View Store
Sweetwater
14 View Store
Temple
7 View Store
Terrell
26 View Store
Tomball
24 View Store
Tucson
38 View Store
Uvalde
7 View Store
Vidalia
46 View Store
Waco
9 View Store
Waxahachie
36 View Store
Weatherford
7 View Store
West Dallas
29 View Store
West Ft. Worth
42 View Store
Wichita Falls
35 View Store

* All prices subject to change.

Begin Live Chat