8424 - 1-1/4" N/M LT 90D Conn Gy

SPX

  • $14.54 (Each)
  • $14.54 (Each)

  • $72.72 (Per 5)

  • $363.60 (Per 25)

  • $1,454.38 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8424
Manufacturer's Part Number
8424
Description
1-1/4" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/4 In Knockout Size, 5.200 In Length, Nylon Material, 5/25 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884240
Weight per unit
0.334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Carton
$72.72 (Per 5)
Standard Packaging
$363.60 (Per 25)
Resources
Images
 
 
8424 - Small Image
 
8424 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.200 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit Connector
Non-Metallic Liquid-Tight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/4 in Knockout Size, 5.200 in Length, Nylon Material, 5/25 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
Short Description
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1-1/4 in, Nylon, Gray, 5/25 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C
Description
1-1/4" N/M LT 90D CONN GY
Additional Information
Connection Orientation
90 °
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in
Connection Type
NPT
Knockout Size
1-1/4 in
Standards Met
cULus Listed File No. E197675
package quantity
5/25 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8424
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
7 lb
Weight per each
0.334
Carton
5
Package
25
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat