8431R - 1/2" NM L/T 1000' Reel

SPX

  • $0.80 (Per Foot)
  • $0.80 (Per Foot)

  • $79.63 (Per 100 Feet)

  • $796.30 (Per 1,000 Feet)
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
8431R
Manufacturer's Part Number
Description
1/2" NM L/T 1000' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms
Carflex®
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843117
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.80 (Per Foot)
Carton
$796.30 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
120,184 Feet
Resources
Images
 
 
8431R - Small Image
 
8431R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120,184 Feet

Location search:

* All prices subject to change.

Begin Live Chat