J2420HPL - 24X20X10 FG Clamp HC

Robroy/Stahlin

  • $1306.51 (Each)
  • $1,306.51 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2420HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J2420HPL
Description
24X20X10 FG Clamp HC
Junction Enclosure, Single Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; 20 Inch; 24 Inch; 10 Inch; Ul (Canada and Us), Ul 746C/2043, Csa C22.2, Ce Approval; Flange Mounting; Nema 1/3/3R/4/4X/12/13, IP66 Enclosure
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
785928554605 / 00785928554605
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,306.51 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
J2420HPL - Large Image
Attachments
 
 
J2420HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Dimensions and Weight
Height
24 INCH
Depth
10 INCH
Width
20 INCH
Descriptions
Description
24X20X10 FG CLAMP HC
Long Description
JUNCTION ENCLOSURE, SINGLE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; 20 INCH; 24 INCH; 10 INCH; UL (CANADA AND US), UL 746C/2043, CSA C22.2, CE APPROVAL; FLANGE MOUNTING; NEMA 1/3/3R/4/4X/12/13, IP66 ENCLOSURE
Commodity Description
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
RoHS/REACH Compliant; Material Poured Seamless Polyurethane (Gasket), Stainless Steel (Hinge and Latch Hardware); Flammability Rating UL 94-5V; Temperature Rating -60 to 134 Deg C; Applicable Standard IEC 60529
Product Type
Junction Enclosure
extra long description
SINGLE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; 20 INCH; 24 INCH; 10 INCH; UL (CANADA AND US), UL 746C/2043, CSA C22.2, CE APPROVAL; FLANGE MOUNTING; NEMA 1/3/3R/4/4X/12/13, IP66 ENCLOSURE; HINGED, PADLOCK LATCH COVER TYPE; OUTDOOR SERVICE TYPE; BPJ2420 BACK PANEL; ROHS/REACH COMPLIANT; MATERIAL POURED SEAMLESS POLYURETHANE (GASKET), STAINLESS STEEL (HINGE AND LATCH HARDWARE); FLAMMABILITY RATING UL 94-5V; TEMPERATURE RATING -60 TO 134 DEG C; APPLICABLE STANDARD IEC 60529
Additional Information
Back Panel
BPJ2420
Service Type
OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J2420HPL
Model
J
GTIN
00785928554605
UPC
785928554605
Taxonomies, Classifications, and Categories
Type
Single Door
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Mounting
FLANGE
Enclosure
NEMA 1/3/3R/4/4X/12/13, IP66
Approval
UL (Canada and US), UL 746C/2043, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat