200040 - F Twist Plug RG59 Connector

STE

  • $0.38 (Each)
  • $0.38 (Each)

  • $37.50 (Per 100)

In-Stock: 893 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200040
Manufacturer's Part Number
200040
Description
F Twist Plug RG59 Connector
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG59 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
884645109799
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$0.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
893
Resources
Images
 
 
200040 - Small Image
 
200040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
F TWIST PLUG RG59 CONNECTOR
Long Description
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG59 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made in USA, 10 CT;1000 PK Package Quantity
Product Type
Female Twist On Connector
Short Description
Female Twist On Connector, For Coaxial Network, 10 CT;1000 PK
Special Features
Commercial Grade
Additional Information
Cable Type
RG59
Connection Gender
Female
Connection Type
F
For Use With
Coaxial Network
Made In USA
yes
Package Quantity
10 CT;1000 PK
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200040
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Video, Data and Telephony Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat