300234WH - Telephone 4C + 1-F81 Wall Plate White

STE

  • $2.74 (Each)
  • $2.74 (Each)

  • $27.44 (Per 10)

  • $137.18 (Per 50)

  • $274.35 (Per 100)

In-Stock: 643 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300234WH
Manufacturer's Part Number
300-234WH
Description
Telephone 4C + 1-F81 Wall Plate White
Telephone Wall Plate, White, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use With TV Telephone , Made In Usa, Abs Plastic Material, Flush Mount, 1 CT;50 PK Package Quantity, Rectangular, Gold-Plated Telephone Contacts;High-Performance F81 Splice
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
884645108259
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Carton
$27.44 (Per 10)
Standard Packaging
$137.18 (Per 50)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
643
Resources
Images
 
 
300234WH - Small Image
 
300234WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
ABS Plastic
Material, Color, and Finish
Color
White
Finish
Smooth Finished
Descriptions
Product Type
Telephone Wall Plate
Long Description
Telephone Wall Plate, White, 2-3/4 W x 4-1/2 H in Dimensions, Smooth Finish, For Use With TV Telephone , Made in USA, ABS Plastic Material, Flush Mount, 1 CT;50 PK Package Quantity, Rectangular, Gold-Plated Telephone Contacts;High-Performance F81 Splice
Short Description
Telephone Wall Plate, 2-3/4 x 4-1/2 in, Flush, 1 CT;50 PK
Special Features
Gold-Plated Telephone Contacts;High-Performance F81 Splice
Description
TELEPHONE 4C + 1-F81 WALL PLATE WHITE
Additional Information
dimensions
2-3/4 W x 4-1/2 H in
Mounting Type
Flush Mount
for use with
TV Telephone
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
300-234WH
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 643

Location search:

Greater Atlanta Area

Location Stock Available

A-L

Location Stock Available
Covington
5 View Store

* All prices subject to change.

Begin Live Chat