41992 - 24W Led T5 Ho 48" 50K DBL End Line Voltage 3500LM

Ledvance

  • $13.39 (Each)
  • $13.39 (Each)

  • $334.75 (Per 25)

In-Stock: 273 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41992
Manufacturer
Ledvance
Manufacturer's Part Number
LED24T5HOL48FGDIM850BFG2/41992
Description
24W Led T5 Ho 48" 50K DBL End Line Voltage 3500LM
4FT, Ledlescent Ballast Free Led T5HO, Frosted Glass, 24W, 120 277V, 82 Cri, 3500 Lumens, 5000 K, 50000 HRS Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135419928 / 00046135419928
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$334.75 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
273
Resources
Attachments
 
 
41992 - Specification Sheet
Other Links
 
 
41992 - Other
 
41992 - Other
 
41992 - Other
Images
 
 
41992 - Small Image
 
41992 - Large Image
Tech Bulletins
 
 
41992 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T5HO LEDLESCENT 4FT
Descriptions
Description
24W LED T5 HO 48" 50K DBL END LINE VOLTAGE 3500LM
Extra Long Description
SYL LED24T5HOL48FGDIM850BFG2/41992
Long Description
4ft, LEDlescent Ballast Free LED T5HO, Frosted glass, 24W, 120 277V, 82 CRI, 3500 Lumens, 5000 K, 50000 hrs Life
Product Type
LED24T5HOL48FGDIM850BFG2 25/CS 1/Sku
Additional Information
Lumens
3,500
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LED24T5HOL48FGDIM850BFG2/41992
GTIN
00046135419928
UPC
046135419928
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.309
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 273

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
206 View Store

A-L

Location Stock Available
Fort Smith
42 View Store

M-Z

Location Stock Available
Rogers
25 View Store

* All prices subject to change.

Begin Live Chat