53A17HALSW4 - *Delisted* 53W A19 Halogen Lamp

Sylvania

  • $3.20 (Each)
  • $3.20 (Each)

  • $153.60 (Per 48)

In-Stock: 120 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53A17HALSW4
Manufacturer
Sylvania
Manufacturer's Part Number
53AHALMSSSW4-120V/50018
Description
*Delisted* 53W A19 Halogen Lamp
OBS50018 Tungsten Halogen A19 Lamp 53 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Line Bt, Tb Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135500183 / 00046135500183
Weight per unit
0.4942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Standard Packaging
$153.60 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
120
Resources
Images
 
 
53A17HALSW4 - Large Image
 
53A17HALSW4 - Small Image
Attachments
 
 
53A17HALSW4 - Specification Sheet
Other Links
 
 
53A17HALSW4 - Other
 
53A17HALSW4 - Other
Tech Bulletins
 
 
53A17HALSW4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A17
Voltage Rating
120
Wattage
53
Material, Color, and Finish
Color Rendering Index (Cri)
100
Color Temperature
2950
Finish
Soft White
Descriptions
Extra Long Description
SYL 53AHALMSSSW4-120V/50018 53AHALM
Long Description
OBS50018 Tungsten Halogen A19 Lamp 53 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
Product Type
53AHALMSSSW4120V 48/CS 4/Sku
Additional Information
Average Life
1000
Base
Medium Aluminum
Dimmable
Yes
Lumens
1050
Start Type
Instant
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
53AHALMSSSW4-120V/50018
GTIN
00046135500183
UPC
046135500183
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
TUNGSTEN HALOGEN
Availability
Status
Inactive
Packaging
Weight per each
0.4942
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
112 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
8 View Store

* All prices subject to change.

Begin Live Chat