72A17SSHALSW4120 - *Delisted* 72W 120V Hal A19 Lamp Med Base

Sylvania

  • $153.12 (Per 48)
  • $3.19 (Each)

  • $153.12 (Per 48)

In-Stock: 957 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72A17SSHALSW4120
Manufacturer
Sylvania
Manufacturer's Part Number
72AHALMSSSW4-120V/50006
Description
*Delisted* 72W 120V Hal A19 Lamp Med Base
OBS50006 Tungsten Halogen A19 Lamp 72 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Line Bt, Tb Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135500060 / 00046135500060
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
48
Unit
$3.19 (Each)
Carton
$153.12 (Per 48)
Standard Packaging
$153.12 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
957
Resources
Images
 
 
72A17SSHALSW4120 - Small Image
 
72A17SSHALSW4120 - Large Image
Attachments
 
 
72A17SSHALSW4120 - Specification Sheet
Other Links
 
 
72A17SSHALSW4120 - Other
 
72A17SSHALSW4120 - Other
Tech Bulletins
 
 
72A17SSHALSW4120 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A17
Voltage Rating
120
Wattage
72
Material, Color, and Finish
Color Rendering Index (Cri)
100
Color Temperature
3000
Finish
Soft White
Descriptions
Description
*DELISTED* 72W 120V HAL A19 LAMP MED BASE
Extra Long Description
SYL 72AHALMSSSW4-120V/50006 72AHALM
Long Description
OBS50006 Tungsten Halogen A19 Lamp 72 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
Product Type
72AHALMSSSW4120V 48/CS 4/Sku
Additional Information
Average Life
1000
Base
Medium Aluminum
Dimmable
Yes
Lumens
1490
Start Type
Instant
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
72AHALMSSSW4-120V/50006
GTIN
00046135500060
UPC
046135500060
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Availability
Minimum Qty
48
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 957

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Hope
4 View Store
Leesville
44 View Store

* All prices subject to change.

Begin Live Chat