F40BLBRP - 40W T12 356 NM Blacklight Blue

Osram Sylvania Inc

  • $103.58 (Each)
  • $103.58 (Each)

  • $621.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40BLBRP
Manufacturer
Osram Sylvania Inc
Manufacturer's Part Number
F40BLBRP
Description
40W T12 356 NM Blacklight Blue
Blacklight Blue, Rapid Start Type; 48 Inch Nominal Length; 6 Standard Package; 40 Watt Wattage; Medium Bi-Pin Base Type; 20000 At 3 Hour/Start Life In Hour; T12 Shape Designation; Maximum Overall Length 47.78 Inch; Packaging Type Retail Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Fluorescent Specialty Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
046135240263
Weight per unit
6.8399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.58 (Each)
Standard Packaging
$621.48 (Per 6)
Resources
Images
 
 
F40BLBRP - Small Image
 
F40BLBRP - Large Image
Attachments
 
 
F40BLBRP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
11 Inch Dia x 4.25 Inch H
Wattage
40 W
Material
HANDLE LENGTH 5 INCH
Lamp Wattage
in
Shape
T12
amperage rating
185-500
Material, Color, and Finish
Style
BLACK LIGHT
Base Type
Medium 2 Pin
Dimensions and Weight
Diameter
MAXIMUM OVERALL LENGTH 47.78 INCH
Height
MEDIUM 2 PIN
Descriptions
Description
C440 CT KIT SIZE 4 & 5/FRAME L & M 300:5A
40W T12 356 NM BLACKLIGHT BLUE
Product Type
Specialty Fluorescent Lamp
C440 CT Kit SZ4 & 5 / FR L & M (300:5A)
Long Description
SPECIALTY FLUORESCENT LAMP, RAPID START TYPE; 48 INCH NOMINAL LENGTH; 4 NOMINAL LENGTH IN FT; 48 NOMINAL LENGTH IN INCH; 6 STANDARD PACKAGE; 40 W WATTAGE; BLACK LIGHT STYLE; MEDIUM 2 PIN BASE TYPE; 20000 LIFE IN HOUR; T12 SHAPE DESIGNATION
Features
Replacement and renewal items for control products
extra long description
ETN ZEB-XCT300 C440 CT KIT SZ4 & 5
Commodity Description
Lamps - Fluorescent
Additional Information
RAPID START
Additional Information
Nominal Length
48 INCH
Nominal Length in inch
72513
Nominal Length in ft
798
dimensions
11.5000 IN X 9.5000 IN X 6.6000 IN
Manufacturer Information
Manufacturers Part Number
F40BLBRP
Brand
OSRAM SYLVANIA INC
Model
40 W
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Control product accessory
Packaging
Standard Package
6 in
Weight per each
6.8399
Carton
1
Package
6
Uses, Certifications, and Standards
Used On
6 in
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat