LED5A15DIMCL927C - LED5A15DIMCL927CECGLRP2 8

Ledvance LLC

  • $5.18 (Each)
  • $5.18 (Each)

  • $10.36 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5A15DIMCL927C
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED5A15DIMCL927CECGLRP2/40366
Description
LED5A15DIMCL927CECGLRP2 8
Led A15, 5W, Dimmable, 90CRI, 450 Lumen, 2700K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135403668 / 00046135403668
Weight per unit
0.1635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Carton
$10.36 (Per 2)
Standard Packaging
$5.18 (Each)
Resources
Images
 
 
LED5A15DIMCL927C - Small Image
 
LED5A15DIMCL927C - Large Image
Other Links
 
 
LED5A15DIMCL927C - Other
 
LED5A15DIMCL927C - Other
Tech Bulletins
 
 
LED5A15DIMCL927C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
5.00
Shape
A15
Lamp Type
LED A15
Material, Color, and Finish
color rendering index (cri)
90
Style
A-shape
Dimensions and Weight
Size
1.85
Descriptions
Product Type
LED5A15DIMCL927CECGLRP2 8/CS 2/Sku
Description
LED5A15DIMCL927CECGLRP2 8
extra long description
SYL LED5A15DIMCL927CECGLRP2/40366 L
Long Description
LED A15, 5W, Dimmable, 90CRI, 450 Lumen, 2700K, 15000 life
Additional Information
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED5A15DIMCL927CECGLRP2/40366
GTIN
00046135403668
UPC
046135403668
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.1635
Carton
2
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat