LED8.5A19F83010Y - 8.5W Led A19 30K 800LM ND

Sylvania

  • $2.62 (Each)
  • $2.62 (Each)

  • $15.72 (Per 6)

In-Stock: 260 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5A19F83010Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED8.5A19F83010YVRP/74733
Description
8.5W Led A19 30K 800LM ND
Led A19, 8.5W 80CRI, 800 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747335 / 00046135747335
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Standard Packaging
$15.72 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
260
Resources
Images
 
 
LED8.5A19F83010Y - Small Image
 
Small Image - Small Image
 
LED8.5A19F83010Y - Large Image
Attachments
 
 
LED8.5A19F83010Y - Specification Sheet
Other Links
 
 
LED8.5A19F83010Y - Other
 
LED8.5A19F83010Y - Other
 
LED8.5A19F83010Y - Other
Tech Bulletins
 
 
LED8.5A19F83010Y - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED A19
Shape
A19
Voltage Rating
120.00
Wattage
8.50
Material, Color, and Finish
Color Rendering Index (Cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
8.5W LED A19 30K 800LM ND
Extra Long Description
SYL LED8.5A19F83010YVRP/74733 LED8.
Long Description
LED A19, 8.5W 80CRI, 800 Lumen, 3000K, 11000 life
Product Type
LED8.5A19F83010YVRP 6/CS 1/Sku
Additional Information
Average Life
11000
Base
E26 Medium
Lumens
800
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED8.5A19F83010YVRP/74733
GTIN
00046135747335
UPC
046135747335
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.2133
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 260

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
228 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
27 View Store
Salina
5 View Store

* All prices subject to change.

Begin Live Chat