LED9A19DIM0827UB - 9W Led A19 27K 800LM

Sylvania

  • $2.66 (Each)
  • $2.66 (Each)

  • $15.96 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A19DIM0827UB
Manufacturer
Sylvania
Manufacturer's Part Number
LED9A19DIMO827URP/74687
Description
9W Led A19 27K 800LM
Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135746871 / 4058118046737 / 00046135746871
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Standard Packaging
$15.96 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
160
Resources
Images
 
 
LED9A19DIM0827UB - Small Image
 
LED9A19DIM0827UB - Large Image
Attachments
 
 
LED9A19DIM0827UB - Specification Sheet
Tech Bulletins
 
 
LED9A19DIM0827UB - Tech Bulletin
Other Links
 
 
LED9A19DIM0827UB - Other
 
LED9A19DIM0827UB - Other
 
LED9A19DIM0827UB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
9W LED A19 27K 800LM
Long Description
LED A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 Life, E26 Medium Base, FROSTED Finish
extra long description
SYL LED9A19DIMO827URP/74687 LED9A19
Product Type
LED9A19DIMO827URP 6/CS 1/Sku
Additional Information
Voltage
120.00 V
average life
15000
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9A19DIMO827URP/74687
GTIN
00046135746871
UPC
046135746871
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 160

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
140 View Store

A-L

Location Stock Available
Hutchinson
15 View Store

M-Z

Location Stock Available
Salina
5 View Store

* All prices subject to change.

Begin Live Chat