MS360SSBUH0R - 360W BT37 Metal Halide Super Saver Clear Mogul

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS360SSBUH0R
Manufacturer
Osram Sylvania
Manufacturer's Part Number
MS360/SS/BU-HOR
Description
360W BT37 Metal Halide Super Saver Clear Mogul
Lamp, Metal Halide; 360 W; Shape Designation BT37; Mogul Base; Clear; Ansi Code/Ballast M59ZC; Initial Intensity 36000 Vertical/30000 Horizontal Lumen; Color Rendering Index 70; Color Temperature 4000 K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
046135646553
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MS360SSBUH0R - Small Image
 
MS360SSBUH0R - Large Image
Attachments
 
 
MS360SSBUH0R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
360 W
Initial Intensity
36000 VERTICAL/30000 HORIZONTAL LUMEN
Material, Color, and Finish
Color Rendering Index
01816
Color Temperature in Kelvin
4000 K
Color
Clear
Base Type
Mogul
Dimensions and Weight
Overall Length
11-1/2 INCH
Descriptions
Product Type
Metal Halide Lamp
Description
360W BT37 METAL HALIDE SUPER SAVER CLEAR MOGUL
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Long Description
LAMP, METAL HALIDE; 360 W; SHAPE DESIGNATION BT37; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M59ZC; INITIAL INTENSITY 36000 VERTICAL/30000 HORIZONTAL LUMEN; COLOR RENDERING INDEX 70; COLOR TEMPERATURE 4000 K
Additional Information
LIGHT CENTER LENGTH 7 INCH; MEAN LUMENS 19000 (HORIZONTAL), 24200 (VERTICAL)
Additional Information
ANSI Code/Ballast
M59ZC
Operating Position
VERTICAL BASE UP THROUGH HORIZONTAL
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
MS360/SS/BU-HOR
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
1.18
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat