QTP4X32T8UNVISNS - *Delisted* 32WT8 Uni Volt Electronic Ballast 4L

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP4X32T8UNVISNS
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP-4X32T8/UNV-ISN-SC/49947
Description
*Delisted* 32WT8 Uni Volt Electronic Ballast 4L
Syl QTP-4X32T8/Unv-Isn-SC/49947 QTP
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
046135499470 / 4052899492981 / 00046135499470
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
QTP4X32T8UNVISNS - Large Image
 
QTP4X32T8UNVISNS - Small Image
Attachments
 
 
QTP4X32T8UNVISNS - Specification Sheet
Tech Bulletins
 
 
QTP4X32T8UNVISNS - Tech Bulletin
Other Links
 
 
QTP4X32T8UNVISNS - Other
 
QTP4X32T8UNVISNS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.27
Voltage Rating
120
Wattage
32
Number of Lamps
4
Lamp Type
FO32/XP
Dimensions and Weight
Height
1.181000000000000
Width
1.681000000000000
Length
9.469000000000000
Descriptions
Product Type
QTP4X32T8UNVISNSC 10/CS 1/Sku
Description
*DELISTED* 32WT8 UNI VOLT ELECTRONIC BALLAST 4L
Long Description
SYL QTP-4x32T8/UNV-ISN-SC/49947 QTP
Special Features
NO
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
88
dimmable
False
start type
Instant Start
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QTP-4X32T8/UNV-ISN-SC/49947
GTIN
00046135499470
UPC
046135499470
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FCC 47 CFR Part 18, Non-Consumer
Application
lighting
Mounting
Tabbed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat