SLMFLD1A100UNVD8 - SLMFLD1A/100UNVD840/WF/BZ

Sylvania

  • $563.08 (Each)
  • $563.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLMFLD1A100UNVD8
Manufacturer
Sylvania
Manufacturer's Part Number
SLMFLD1A/100UNVD840/WF/BZ/6010
Description
SLMFLD1A/100UNVD840/WF/BZ
OBS60108 Slim Floodlight 1A, 100 Watts, 120 277V, 80+Cri, 4000K, Wide Flood Distribution, Bronze Painted Finish
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135601088 / 4058118072576 / 00046135601088
Weight per unit
8.9299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$563.08 (Each)
Resources
Images
 
 
SLMFLD1A100UNVD8 - Large Image
Attachments
 
 
SLMFLD1A100UNVD8 - Specification Sheet
Tech Bulletins
 
 
SLMFLD1A100UNVD8 - Tech Bulletin
Other Links
 
 
SLMFLD1A100UNVD8 - Other
 
SLMFLD1A100UNVD8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALUMINIUM
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Descriptions
Description
SLMFLD1A/100UNVD840/WF/BZ
Product Type
WRT SLMFLD1A100UNVD840WFBZ 1/CS 1/Sku
extra long description
SYL SLMFLD1A/100UNVD840/WF/BZ/60108
Long Description
OBS60108 Slim Floodlight 1A, 100 watts, 120 277V, 80+CRI, 4000K, wide flood distribution, bronze painted finish
Additional Information
lumens
12,300
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
housing
ALUMINIUM
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
SLMFLD1A/100UNVD840/WF/BZ/6010
GTIN
00046135601088
UPC
046135601088
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
8.9299
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat