10417 - 18-14AWG High Temp Porcelain Wire Conn

T&B Elec Suppl

  • $736.82 (Per 1,000)
  • $0.74 (Each)

  • $736.82 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10417
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
10-417
Description
18-14AWG High Temp Porcelain Wire Conn
Multi-Carton Packed High Temperature Porcelain Wire Connector Hi-7. Wire Range #18 to #16 Awg. Stranded Copper. White. 1000 Pieces
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783786104178 / 5414363136071 / 00783786104178
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.74 (Each)
Carton
$736.82 (Per 1,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
10417 - Specification Sheet
Other Links
 
 
10417 - Other
Images
 
 
10417 - Small Image
 
10417 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Voltage Rating
300 V
Material, Color, and Finish
Color
White
Descriptions
Description
18-14AWG HIGH TEMP PORCELAIN WIRE CONN
Extra Long Description
ABB 10-417 HITEMP PORCELAIN WIRE CO
Long Description
Multi-Carton packed high temperature porcelain wire connector HI-7. Wire Range #18 to #16 AWG. Stranded Copper. White. 1000 pieces
Product Type
Hitemp Porcelain Wire Conn Hi-7 MC
Special Features
Three sizes accommodate #18-14AWG stranded Copper
Manufacturer Information
Brand
T&B Elec Suppl
Manufacturers Part Number
10-417
GTIN
00783786104178
UPC
783786104178
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Wire Connectors & Termination
Availability
Minimum Qty
1000
Packaging
Weight per each
0.01
Carton
1000
Uses, Certifications, and Standards
Application
For high temperature applications over 105 degree C
Standard
UL E9809, CSA 6591 / UL E9809, CSA 6591
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat