12007UPC - 3/4" X 10' NM Flex Raceway

Carlon

  • $17.42 (Per 10 Feet)
  • $1.74 (Per Foot)

  • $17.42 (Per 10 Feet)

  • $174.23 (Per 100 Feet)

In-Stock: 0 available locally (Marble Falls, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12007UPC
Manufacturer
Carlon
Manufacturer's Part Number
12007-UPC
Description
3/4" X 10' NM Flex Raceway
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 10 FT Length, 12.75 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481024828 / 00034481024828
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.74 (Per Foot)
Carton
$17.42 (Per 10 Feet)
Stock Availability
Marble Falls
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
7,800 Feet
Resources
Images
 
 
12007UPC - Small Image
 
12007UPC - Large Image
 
12007UPC - Large Image
Attachments
 
 
12007UPC - Specification Sheet
Other Links
 
 
12007UPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
120
Descriptions
Description
3/4" X 10' NM FLEX RACEWAY
Short Description
ENT Flexible Raceway, 3/4 in x 10 ft, Non-Metallic
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 10 ft Length, 12.75 lb/100
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet.
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12007-UPC 3/4 INCH BLUE ENT 10
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
10 PK (Inner);100 PK (Outer)
Made in USA
yes
Inside Diameter
0.76
outside diameter
1.05
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007-UPC
sub brand
Carlon
GTIN
00034481024828
UPC
034481024828
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
12.75 lb/100
Weight per foot
0.128
Carton
10
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,800 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

A-L

Location Stock Available
Conroe
10 View Store
Huntsville
30 View Store

M-Z

Location Stock Available
NE Wichita
20 View Store
Salina
30 View Store

* All prices subject to change.

Begin Live Chat