12011500 - 2" Blue Ent 500' Reel

Carlon

  • $2839.60 (Per 500 Feet)
  • $5.68 (Per Foot)

  • $567.92 (Per 100 Feet)

  • $2,839.60 (Per 500 Feet)

In-Stock: 1,390 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12011500
Manufacturer
Carlon
Manufacturer's Part Number
12011-500
Description
2" Blue Ent 500' Reel
Ent Flexible Raceway, Size 2 Inches, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481002833 / 00034481002833
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$5.68 (Per Foot)
Carton
$2,839.60 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,390 Feet
Resources
Images
 
 
12011500 - Small Image
 
12011500 - Large Image
Other Links
 
 
12011500 - Other
Attachments
 
 
12011500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
6000
Descriptions
Product Type
2 Inch Blue Ent 500 Reel
Description
2" BLUE ENT 500' REEL
extra long description
ABB 12011-500 2 INCH BLUE ENT 500 R
Long Description
ENT Flexible Raceway, Size 2 Inches, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT
Additional Information
Inside Diameter
2.03
outside diameter
2.375
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12011-500
GTIN
00034481002833
UPC
034481002833
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
2 Inches
Availability
minimum qty
500
Packaging
Weight per foot
0.47
Carton
500
Uses, Certifications, and Standards
standard
UL E73317
Application
Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,390 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
500 View Store

A-L

Location Stock Available
Avondale
890 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat