1280 - 1-1/2" 1H Mall Pipe Strap

T&B Ind Fitting

  • $15.72 (Each)
  • $15.72 (Each)

  • $393.00 (Per 25)

  • $786.00 (Per 50)

  • $1,572.01 (Per 100)
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
1280
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1280
Description
1-1/2" 1H Mall Pipe Strap
1-1/2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012803 / 5414363137283 / 00786210012803
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.72 (Each)
Carton
$393.00 (Per 25)
Standard Packaging
$786.00 (Per 50)
Resources
360 Images
 
 
1280 - 360 Image
Images
 
 
1280 - Small Image
 
1280 - Large Image
 
1280 - Large Image
 
1280 - Large Image
Attachments
 
 
1280 - Specification Sheet
Other Links
 
 
1280 - Other
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
Malleable Iron
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Long Description
1-1/2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Product Type
1-1/2IN Electrogalv Iron Pipe Strap
extra long description
ABB 1280 1-1/2IN ELECTROGALV IRON P
Description
1-1/2" 1H MALL PIPE STRAP
Manufacturer Information
Manufacturers Part Number
1280
Brand
T&B Ind Fitting
GTIN
00786210012803
UPC
786210012803
Taxonomies, Classifications, and Categories
Type
Pipe Strap for Securing Conduit Systems
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.27
Carton
25
Package
50
Uses, Certifications, and Standards
standard
CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1280.
Jump To:

Cross Referenced

These items are similar to 1280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL-150M Appleton Electric n/a
3104 Arlington 00018997031044
905 Bridgeport Fittings 00781747009050
514 Eaton Crouse-Hinds 00784564105141
805 Madison Electric 00784297114052
H80 Minerallac 00784610600804
SRM1-150 Orbit Industries 00835243038097
14-150G O-Z Gedney 00783126678550
166 Producto Electric Corp. 00785244116600
1306 Raco 00050169013069
136 Sepco n/a
ST150 Steel Components, Inc. n/a
1280 Thomas & Betts 00786210012803
HS-405 Thomas & Betts 00785991419108
566 Topaz 00751338154001
565HDG Topaz 00751338865938
565 Topaz 00751338153905

* All prices subject to change.

Begin Live Chat