2592 - 3" Cord Conn (2.156-2.360)

T&B Ind Fitting

  • $213.31 (Each)
  • $213.31 (Each)

  • $21,330.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2592
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2592
Description
3" Cord Conn (2.156-2.360)
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 3 In Size, 2.156 to 2.360 In Cable/Cord Size, 4-1/4 In Length, 3-15/16 In Diameter, Straight Connection, +105 °C Operating Temperature, 361.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025926 / 5414363140016 / 00786210025926
Weight per unit
3.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.31 (Each)
Carton
$213.31 (Each)
Resources
Images
 
 
2592 - Small Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
360 Images
 
 
2592 - 360 Image
Attachments
 
 
2592 - Specification Sheet
Other Links
 
 
2592 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3 in
Length
4-1/4 in
Diameter
3-15/16 in
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 3 in Size, 2.156 to 2.360 in Cable/Cord Size, 4-1/4 in Length, 3-15/16 in Diameter, Straight Connection, +105 °C Operating Temperature, 361.5 lb/100
Features
Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.
Short Description
Strain Relief Cord Connector, Malleable Iron, 3 in
Special Features
Extended Range with Superior Strain Relief;Reduced Overall Size, Fits Into tighter Spaces;Gland Nut Designed to Restrict Cable Bending
Description
3" CORD CONN (2.156-2.360)
extra long description
ABB 2592 3IN STR LT CORD CONN 2.156
Additional Information
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 589 & 4484;JIC Standard;NEC Section 501-4(B)
Cable/Cord Size
2.156 to 2.360 in
for use with
General Control and Power Cable Applications
Connection Type
Straight
package quantity
1 ct
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2592
GTIN
00786210025926
UPC
786210025926
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
361.5 lb/100
Weight per each
3.615
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Locations;Ordinary Location;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat