2681 - 1/2" 90D LT Cord Conn (.250-.400)

T&B Ind Fitting

  • $25.78 (Each)
  • $25.78 (Each)

  • $644.60 (Per 25)

  • $2,578.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2681
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2681
Description
1/2" 90D LT Cord Conn (.250-.400)
Liquidtight Cord Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.250 to 0.400 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026817 / 5414363140207 / 00786210026817
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.78 (Each)
Carton
$644.60 (Per 25)
Resources
Other Links
 
 
2681 - Other
Images
 
 
2681 - Small Image
 
2681 - Large Image
Attachments
 
 
2681 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" 90D LT CORD CONN (.250-.400)
Product Type
Non-Metal Watertight Connector
extra long description
ABB 2681 NON-METAL WATERTIGHT CONNE
Long Description
Liquidtight Cord Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.250 to 0.400 Inch, Meets Coast Guard CG293, Nylon, Black
Manufacturer Information
Manufacturers Part Number
2681
Brand
T&B Ind Fitting
GTIN
00786210026817
UPC
786210026817
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.075
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat