2920NM - 1/2" LT Cord Conn (.125-.375)

T&B Ind Fitting

  • $16.80 (Each)
  • $16.80 (Each)

  • $419.93 (Per 25)

  • $1,679.72 (Per 100)
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
2920NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2920NM
Description
1/2" LT Cord Conn (.125-.375)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 In Size, 0.125 to 0.375 In Cable/Cord Size, 2-1/8 In Length, 1-7/32 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797403 / 5414363101710 / 00786210797403
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.80 (Each)
Carton
$419.93 (Per 25)
Standard Packaging
$1,679.72 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,042
Resources
360 Images
 
 
2920NM - 360 Image
Other Links
 
 
2920NM - Other
 
2920NM - Other
Images
 
 
2920NM - Small Image
 
2920NM - Large Image
 
2920NM - Large Image
 
2920NM - Large Image
 
2920NM - Large Image
 
2920NM - Large Image
 
2920NM - Large Image
Attachments
 
 
2920NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2920NM.
Jump To:

Cross Referenced

These items are similar to 2920NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1525 Appleton Electric 00781381515719
CG1525S Appleton Electric 00781381515733
SHC-1003 Hubbell Wiring Device-Kellems 00783585200033
22532 Morris 00601986225328
4702-3 Raco 00050169470237
RSR-0004 Remke 00785411119045
2517 Thomas & Betts 00786210025179
2920NM Thomas & Betts 00786210797403
LH07 Thomas & Betts 00034481152781
NCG5050 Eaton Crouse-Hinds 00784564002440
LTF12 Topaz 00751338301306

* All prices subject to change.

Begin Live Chat